1082 - 3" X 1/2" Reducing Washer

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1082
Manufacturer
Bridgeport
Manufacturer's Part Number
1082
Description
3" X 1/2" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 3 Inch - 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747010827 / 0781747010827 / 00781747010827
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1082 - Large Image
 
1082 - Video
Attachments
 
 
1082 - Specification Sheet
Other Links
 
 
1082 - Other
 
1082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3 - 1/2
Descriptions
extra long description
BPT 1082 3 TO 1/2" REDUC WSHR
Product Type
3 to 1/2" Reduc WSHR
Description
3" X 1/2" REDUCING WASHER
Long Description
Washer, Reducing, Galvanized Steel, Size 3 Inch - 1/2 Inch
Additional Information
media
Yes
Inside Diameter
3-1/2
outside diameter
4.5
Manufacturer Information
Manufacturers Part Number
1082
Brand
Bridgeport
GTIN
00781747010827
UPC
781747010827
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Packaging
Weight per each
0.156
Carton
25
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat