1085 - 3" X 1-1/4" Reducing Washer

Bridgeport

  • $6.99 (Each)
  • $6.99 (Each)

  • $174.82 (Per 25)

  • $699.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1085
Manufacturer
Bridgeport
Manufacturer's Part Number
1085
Description
3" X 1-1/4" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 3 Inch - 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010858 / 0781747010858 / 00781747010858
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Carton
$174.82 (Per 25)
Resources
Images
 
 
1085 - Small Image
 
1085 - Large Image
 
1085 - Video
Attachments
 
 
1085 - Specification Sheet
Other Links
 
 
1085 - Other
 
1085 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3 - 1 1/4
Descriptions
Product Type
3 to 1-1/4" Reduc WSHR
Description
3" X 1-1/4" REDUCING WASHER
extra long description
BPT 1085 3 TO 1-1/4" REDUC WSHR
Long Description
Washer, Reducing, Galvanized Steel, Size 3 Inch - 1 1/4 Inch
Additional Information
media
Yes
Inside Diameter
1-11/16
outside diameter
4.5
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1085
GTIN
00781747010858
UPC
781747010858
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat