1087 - 3" X 2" Reducing Washer

Bridgeport

  • $4.76 (Each)
  • $4.76 (Each)

  • $119.05 (Per 25)

  • $476.19 (Per 100)

In-Stock: 23 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1087
Manufacturer
Bridgeport
Manufacturer's Part Number
1087
Description
3" X 2" Reducing Washer
Reducing Washer, 3 to 2 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside);4-1/2 In (Outside) Diameter, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010872 / 0781747010872 / 00781747010872
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.76 (Each)
Carton
$119.05 (Per 25)
Stock Availability
Nacogdoches
23 (Check another store)
All Stores
4,011
Resources
Images
 
 
1087 - Small Image
 
1087 - Large Image
 
1087 - Large Image
 
1087 - Video
Attachments
 
 
1087 - Specification Sheet
Other Links
 
 
1087 - Other
 
1087 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Dimensions and Weight
Diameter
2-1/2 in (Inside);4-1/2 in (Outside)
Size
3 - 2
Descriptions
Description
3" X 2" REDUCING WASHER
Extra Long Description
BPT 1087 3 To 2 IN Reduc Wshr, Box
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 3 to 2 in Trade Size, Round, Galvanized Steel, 2-1/2 in (Inside);4-1/2 in (Outside) Diameter, 0.14 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 3 to 2 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
2-1/2
Made In USA
yes
Media
Yes
Outside Diameter
4.5
Package Quantity
25 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1087
GTIN
00781747010872
UPC
781747010872
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
3 to 2 in
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,011

Location search:

A-L

Location Stock Available
Andrews
13 View Store
Arlington Branch
70 View Store
Athens
23 View Store
Avondale
9 View Store
Bartlesville
16 View Store
Bastrop
36 View Store
Baytown
13 View Store
Benton
26 View Store
Bentonville
16 View Store
Big Spring
11 View Store
Borger
21 View Store
Bridgeport
9 View Store
Brownsville
15 View Store
Brownwood
20 View Store
Bryan-College Station
8 View Store
Burleson
15 View Store
Cabot
14 View Store
Carlsbad
17 View Store
Casa Grande
19 View Store
Cedar Park
20 View Store
Centennial
19 View Store
Cleburne
4 View Store
Clovis
14 View Store
Colorado Springs
33 View Store
Concord
25 View Store
Conroe
8 View Store
Conway
18 View Store
Cookeville
13 View Store
Corsicana
15 View Store
Covington
7 View Store
Dallas
24 View Store
Deer Valley
14 View Store
Denton
15 View Store
Dodge City
6 View Store
Doraville
26 View Store
Dripping Springs
19 View Store
Dumas
14 View Store
Duncan
10 View Store
Durant
26 View Store
Edmond
30 View Store
El Dorado
6 View Store
Enid
26 View Store
Ennis
2 View Store
Fayetteville
31 View Store
Forney
5 View Store
Fort Collins
16 View Store
Ft. Worth
9 View Store
Gainesville
20 View Store
Galena Park
11 View Store
Galveston
7 View Store
Georgetown
23 View Store
Gilbert
65 View Store
Gonzales
9 View Store
Granbury
9 View Store
Greenville
26 View Store
Greenville - SC
25 View Store
Harlingen
23 View Store
Hendersonville
21 View Store
Hereford
28 View Store
Hobbs
3 View Store
Hope
6 View Store
Hot Springs
26 View Store
Humble
20 View Store
Huntsville
1 View Store
Jonesboro
14 View Store
Katy
17 View Store
Kenedy
18 View Store
Kerrville
7 View Store
Kilgore
4 View Store
Killeen
12 View Store
Lafayette
14 View Store
Lancaster
41 View Store
Laredo
66 View Store
Las Cruces
10 View Store
Lawton
17 View Store
League City
25 View Store
Leesville
18 View Store

M-Z

Location Stock Available
Mansfield
22 View Store
Marble Falls
25 View Store
Marietta
23 View Store
Marshall
15 View Store
McKinney
23 View Store
Mesa
13 View Store
Midland
11 View Store
Midwest City
19 View Store
Mineral Wells
2 View Store
Monroe
15 View Store
Moore
24 View Store
Mt. Pleasant
4 View Store
N Little Rock
13 View Store
N. San Antonio
4 View Store
Nashville
16 View Store
Natchitoches
18 View Store
NE Wichita
14 View Store
New Braunfels
1 View Store
North Austin
13 View Store
North Fort Worth
19 View Store
Pampa
25 View Store
Paris
3 View Store
Pearland
5 View Store
Pearsall
21 View Store
Pecos
29 View Store
Pine Bluff
12 View Store
Pineville
2 View Store
Plainview
15 View Store
Plano
29 View Store
Pleasanton
15 View Store
Prescott Valley
7 View Store
Prosper
2 View Store
Pryor
4 View Store
Rock Hill
25 View Store
Rockwall
3 View Store
Rogers
20 View Store
Rome
8 View Store
Roswell
8 View Store
Round Rock
26 View Store
Ruston
9 View Store
Salina
5 View Store
San Angelo
22 View Store
San Antonio
1 View Store
San Marcos
25 View Store
Searcy
23 View Store
Sherman
8 View Store
Shreveport
30 View Store
Siloam Springs
6 View Store
South Austin
20 View Store
Spring
3 View Store
Stafford
2 View Store
Stephenville
46 View Store
Stillwater
4 View Store
Stockbridge
19 View Store
Sulphur
1 View Store
Sulphur Springs
15 View Store
Sweetwater
6 View Store
Tampa Bay East
15 View Store
Temple
22 View Store
Terrell
18 View Store
Tomball
17 View Store
Tucson
20 View Store
Uvalde
4 View Store
Vidalia
8 View Store
Waco
11 View Store
Waxahachie
17 View Store
Weatherford
7 View Store
West Dallas
5 View Store
West Ft. Worth
15 View Store
Wichita Falls
26 View Store
Yukon
12 View Store

* All prices subject to change.

Begin Live Chat