10896 - 3-1/2" X 2" Reducing Washer

Bridgeport

  • $16.10 (Each)
  • $16.10 (Each)

  • $160.99 (Per 10)

  • $1,609.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10896
Manufacturer
Bridgeport
Manufacturer's Part Number
1089-6
Description
3-1/2" X 2" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 3 1/2 Inch- 2 Inch
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747108968 / 0781747108968 / 00781747108968
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.10 (Each)
Carton
$160.99 (Per 10)
Resources
Images
 
 
10896 - Small Image
 
10896 - Large Image
 
10896 - Video
Attachments
 
 
10896 - Specification Sheet
Other Links
 
 
10896 - Other
 
10896 - Other
Features
Material
Steel
Dimensions and Weight
Size
3 1/2 - 2
Descriptions
Description
3-1/2" X 2" REDUCING WASHER
extra long description
BPT 1089-6 3-1/2 TO 2" REDUC WSHR
Long Description
Washer, Reducing, Galvanized Steel, Size 3 1/2 Inch- 2 Inch
Product Type
3-1/2 to 2" Reduc WSHR
Additional Information
media
Yes
Inside Diameter
2-1/2
outside diameter
5
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1089-6
GTIN
00781747108968
UPC
781747108968
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.3
Carton
10
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
You must have an account to view stock levels
There were no add-on items found for 10896.

* All prices subject to change.

false