10897 - 3-1/2" X 2-1/2" Reducing Washer

Bridgeport

  • $16.13 (Each)
  • $16.13 (Each)

  • $161.35 (Per 10)

  • $1,613.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10897
Manufacturer
Bridgeport
Manufacturer's Part Number
1089-7
Description
3-1/2" X 2-1/2" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 3-1/2 Inch - 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747108975 / 0781747108975 / 00781747108975
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$161.35 (Per 10)
Resources
Images
 
 
10897 - Small Image
 
10897 - Large Image
 
10897 - Video
Attachments
 
 
10897 - Specification Sheet
Other Links
 
 
10897 - Other
 
10897 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3 1/2 - 2 1/2
Descriptions
Long Description
Washer, Reducing, Galvanized Steel, Size 3-1/2 Inch - 2-1/2 Inch
Description
3-1/2" X 2-1/2" REDUCING WASHER
Product Type
3-1/2 to 2-1/2" Reduc WSHR
extra long description
BPT 1089-7 3-1/2 TO 2-1/2" REDUC WS
Additional Information
media
Yes
Inside Diameter
2-15/16
outside diameter
5
Manufacturer Information
Manufacturers Part Number
1089-7
Brand
Bridgeport
GTIN
00781747108975
UPC
781747108975
Taxonomies, Classifications, and Categories
Type
Reducing Washer
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.26
Carton
10
Uses, Certifications, and Standards
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat