10909 - 4" X 3-1/2" Reducing Washer

Bridgeport

  • $19.25 (Each)
  • $19.25 (Each)

  • $192.53 (Per 10)

  • $1,925.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10909
Manufacturer
Bridgeport
Manufacturer's Part Number
1090-9
Description
4" X 3-1/2" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 4 Inch - 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747109095 / 0781747109095 / 00781747109095
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$192.53 (Per 10)
Resources
Images
 
 
10909 - Small Image
 
10909 - Large Image
 
10909 - Video
Attachments
 
 
10909 - Specification Sheet
Other Links
 
 
10909 - Other
 
10909 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
4 - 3 1/2
Descriptions
extra long description
BPT 1090-9 4 TO 3-1/2" REDUC WSHR
Description
4" X 3-1/2" REDUCING WASHER
Product Type
4 to 3-1/2" Reduc WSHR
Long Description
Washer, Reducing, Galvanized Steel, Size 4 Inch - 3 1/2 Inch
Additional Information
media
Yes
Inside Diameter
4-1/16
outside diameter
5.5
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1090-9
GTIN
00781747109095
UPC
781747109095
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat