1102DCI - 1/2" Insulated Chase Nipple

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1102DCI
Manufacturer
Bridgeport
Manufacturer's Part Number
1102-DCI
Description
1/2" Insulated Chase Nipple
Nipple, Conduit, Zinc Die Cast, Insulated Throat, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747511027 / 0781747511027 / 00781747511027
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1102DCI - Small Image
 
1102DCI - Large Image
 
1102DCI - Video
Attachments
 
 
1102DCI - Specification Sheet
Other Links
 
 
1102DCI - Other
 
1102DCI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
.625
Descriptions
Product Type
1/2" Conduit DC Nipple, Ins.
Description
1/2" INSULATED CHASE NIPPLE
extra long description
BPT 1102-DCI 1/2" CONDUIT DC NIPPL
Long Description
Nipple, Conduit, Zinc Die Cast, Insulated Throat, Size 1/2 Inch
Special Features
Insulator Rated 105 degree C
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1102-DCI
GTIN
00781747511027
UPC
781747511027
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipples
Trade Size
Trade Size
0.5
Packaging
Weight per each
30
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL
Application
When used with a locknut, conduit nipples serve as a short raceway between enclosures. Insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat