1103 - 3/4" Chase Nipple

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103
Manufacturer
Bridgeport
Manufacturer's Part Number
1103
Description
3/4" Chase Nipple
Nipple, Conduit, Malleable Iron, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747011039 / 0781747011039 / 00781747011039
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1103 - Small Image
 
1103 - Large Image
 
1103 - Video
Attachments
 
 
1103 - Specification Sheet
Other Links
 
 
1103 - Other
 
1103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
0.75
Size
3/4
Descriptions
Product Type
3/4" Conduit Nipple
extra long description
BPT 1103 3/4" CONDUIT NIPPLE
Description
3/4" CHASE NIPPLE
Long Description
Nipple, Conduit, Malleable Iron, Size 3/4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1103
GTIN
00781747011039
UPC
781747011039
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipples
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.07
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Application
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat