1104DC - 1" Diecast Chased Nipple

Bridgeport

  • $3.06 (Each)
  • $3.06 (Each)

  • $76.55 (Per 25)

  • $306.21 (Per 100)

  • $765.52 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1104-DC
Description
1" Diecast Chased Nipple
Nipple, Conduit, Zinc Die Cast, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911049 / 0781747911049 / 00781747911049
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$76.55 (Per 25)
Standard Packaging
$765.52 (Per 250)
Resources
Images
 
 
1104DC - Small Image
 
1104DC - Large Image
 
1104DC - Large Image
 
1104DC - Video
Attachments
 
 
1104DC - Specification Sheet
Other Links
 
 
1104DC - Other
 
1104DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Shape
Hex
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Length
1.062
Width
1.470 in
Descriptions
Long Description
Conduit Chased Nipple, 1 in Trade Size, Hex Shape, Threaded Connection, 0.552 in Thread Length, 1.470 in Width, 0.1160 lb
Description
1" DIECAST CHASED NIPPLE
Product Type
Conduit Chased Nipple
Features
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Short Description
Conduit Chased Nipple, 1 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1104-DC 1" CONDUIT NIPPLE, ZINC
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
Thread Length
0.552 in
for use with
EMT and Rigid Conduit
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1104-DC
GTIN
00781747911049
UPC
781747911049
Taxonomies, Classifications, and Categories
Type
Conduit Nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Trade Size
Trade Size
1
Packaging
Weight
0.1160 lb
Weight per each
0.116
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat