1107DC - 2" Diecast Chased Nipple

Bridgeport

  • $12.12 (Each)
  • $12.12 (Each)

  • $60.60 (Per 5)

  • $606.00 (Per 50)

  • $1,212.00 (Per 100)

In-Stock: 36 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1107DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1107-DC
Description
2" Diecast Chased Nipple
Conduit Chased Nipple, 2 In Trade Size, Hex Shape, Threaded Connection, 3/4 In Thread Length, 2-7/8 In Width, 0.3200 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911070 / 0781747911070 / 00781747911070
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.12 (Each)
Carton
$60.60 (Per 5)
Standard Packaging
$606.00 (Per 50)
Stock Availability
Nacogdoches
36 (Check another store)
All Stores
5,448
Resources
Images
 
 
1107DC - Small Image
 
1107DC - Large Image
 
1107DC - Large Image
 
1107DC - Video
Attachments
 
 
1107DC - Specification Sheet
Other Links
 
 
1107DC - Other
 
1107DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Shape
Hex
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.062
Size
2
Width
2-7/8 in
Descriptions
Description
2" DIECAST CHASED NIPPLE
Extra Long Description
BPT 1107-DC 2 IN Conduit Nipple, Zi
Features
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Long Description
Conduit Chased Nipple, 2 in Trade Size, Hex Shape, Threaded Connection, 3/4 in Thread Length, 2-7/8 in Width, 0.3200 lb
Product Type
Conduit Chased Nipple
Short Description
Conduit Chased Nipple, 2 in, Ball Burnished/Mirror Smooth
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
For Use With
EMT and Rigid Conduit
Made In USA
yes
Media
Yes
Package Quantity
50 PK
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
Thread Length
3/4 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1107-DC
GTIN
00781747911070
UPC
781747911070
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
2 in
Packaging
Weight
0.3200 lb
Weight per each
0.32
Carton
5
Package
50
Uses, Certifications, and Standards
Application
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,448

Location search:

A-L

Location Stock Available
Andrews
4 View Store
Arlington Branch
7 View Store
Athens
2 View Store
Avondale
11 View Store
Bartlesville
6 View Store
Bastrop
8 View Store
Baytown
54 View Store
Benton
8 View Store
Bentonville
48 View Store
Big Spring
6 View Store
Borger
4 View Store
Bridgeport
7 View Store
Brownsville
5 View Store
Brownwood
9 View Store
Bryan-College Station
14 View Store
Burleson
4 View Store
Cabot
7 View Store
Carlsbad
30 View Store
Casa Grande
41 View Store
Cedar Park
18 View Store
Centennial
21 View Store
Cleburne
11 View Store
Clovis
11 View Store
Colorado Springs
8 View Store
Concord
50 View Store
Conroe
11 View Store
Conway
4 View Store
Cookeville
1 View Store
Corsicana
18 View Store
Covington
108 View Store
Dallas
154 View Store
Deer Valley
9 View Store
Denton
2 View Store
Dodge City
16 View Store
Doraville
1 View Store
Dripping Springs
1 View Store
Dumas
36 View Store
Duncan
6 View Store
Durant
28 View Store
Edmond
16 View Store
El Dorado
5 View Store
Enid
43 View Store
Ennis
2 View Store
Fayetteville
27 View Store
Forney
2 View Store
Fort Collins
5 View Store
Fort Smith
6 View Store
Ft. Worth
16 View Store
Gainesville
4 View Store
Galena Park
5 View Store
Galveston
2 View Store
Georgetown
30 View Store
Gilbert
50 View Store
Gonzales
45 View Store
Granbury
20 View Store
Greenville
6 View Store
Greenville - SC
22 View Store
Harlingen
5 View Store
Hendersonville
5 View Store
Hereford
4 View Store
Hobbs
6 View Store
Hope
4 View Store
Hot Springs
17 View Store
Huntsville
4 View Store
Hutchinson
3 View Store
Jonesboro
18 View Store
Kansas City - North
40 View Store
Katy
18 View Store
Kenedy
19 View Store
Kerrville
52 View Store
Kilgore
9 View Store
Killeen
20 View Store
Lafayette
6 View Store
Lancaster
3 View Store
Laredo
4 View Store
Las Cruces
10 View Store
Lawrence
12 View Store
Lawton
12 View Store
League City
15 View Store
Lee's Summit
49 View Store
Leesville
5 View Store

M-Z

Location Stock Available
Mansfield
5 View Store
Marble Falls
26 View Store
Marietta
9 View Store
Marshall
4 View Store
McKinney
4 View Store
Mesa
15 View Store
Midland
23 View Store
Midwest City
49 View Store
Mineral Wells
6 View Store
Monroe
2 View Store
Moore
147 View Store
Mt. Pleasant
2 View Store
N Little Rock
6 View Store
N. San Antonio
10 View Store
Nashville
15 View Store
Natchitoches
6 View Store
NE Wichita
52 View Store
New Braunfels
26 View Store
New Orleans
15 View Store
Newnan
20 View Store
North Austin
40 View Store
North Fort Worth
19 View Store
Pampa
13 View Store
Paris
10 View Store
Pearland
7 View Store
Pearsall
19 View Store
Pecos
18 View Store
Pine Bluff
2 View Store
Pineville
1 View Store
Plainview
17 View Store
Plano
25 View Store
Pleasanton
9 View Store
Prescott Valley
19 View Store
Prosper
3 View Store
Pryor
44 View Store
Rock Hill
5 View Store
Rockwall
22 View Store
Rogers
13 View Store
Rome
4 View Store
Roswell
20 View Store
Round Rock
15 View Store
Russellville
16 View Store
Ruston
5 View Store
Salina
10 View Store
San Angelo
3 View Store
San Antonio
15 View Store
San Marcos
14 View Store
Searcy
16 View Store
Shawnee
13 View Store
Sherman
11 View Store
Shreveport
6 View Store
Siloam Springs
9 View Store
South Austin
17 View Store
Spring
12 View Store
Stafford
6 View Store
Stephenville
12 View Store
Stillwater
11 View Store
Sulphur
16 View Store
Sulphur Springs
20 View Store
Sweetwater
6 View Store
Tampa Bay East
5 View Store
Temple
16 View Store
Terrell
9 View Store
Tomball
9 View Store
Tucson
53 View Store
Uvalde
19 View Store
Vidalia
1 View Store
Waco
14 View Store
Waxahachie
12 View Store
Weatherford
8 View Store
West Dallas
17 View Store
West Ft. Worth
19 View Store
Wichita Falls
37 View Store
Yukon
31 View Store

* All prices subject to change.

Begin Live Chat