110S - 4" Steel Locknut

Bridgeport

  • $10.70 (Each)
  • $10.70 (Each)

  • $267.60 (Per 25)

  • $1,070.40 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
110S
Manufacturer
Bridgeport
Manufacturer's Part Number
110-S
Description
4" Steel Locknut
Locknut, 4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 5-1/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201102 / 0781747201102 / 00781747201102
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Carton
$267.60 (Per 25)
Resources
Images
 
 
110S - Small Image
 
110S - Large Image
 
110S - Video
Attachments
 
 
110S - Specification Sheet
Other Links
 
 
110S - Other
 
110S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
3/16 in
Diameter
5-1/4 in
Size
4
Descriptions
Description
4" STEEL LOCKNUT
Product Type
Locknut
Long Description
Locknut, 4 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 3/16 in Width, 5-1/4 in Diameter
Features
Used to fasten threaded Rigid or IMC Conduit to box or enclosure.
Short Description
Locknut, 4 in, Zinc Electro-Plate
Special Features
Heavy duty material and zinc plating thickness
extra long description
BPT 110-S 4" UL CONDUIT LOCKNUT
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
for use with
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
25 PK
Made in USA
yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
110-S
GTIN
00781747201102
UPC
781747201102
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
4
Packaging
Weight per each
0.226
Carton
25
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to fasten threaded Rigid or IMC Conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat