1110DC - 3-1/2" Diecast Chased Nipple

Bridgeport

  • $47.42 (Each)
  • $47.42 (Each)

  • $474.19 (Per 10)

  • $4,741.91 (Per 100)

In-Stock: 1,926 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1110DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1110-DC
Description
3-1/2" Diecast Chased Nipple
Nipple, Conduit, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911100 / 0781747911100 / 00781747911100
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.42 (Each)
Carton
$474.19 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,926
Resources
Images
 
 
1110DC - Small Image
 
1110DC - Large Image
 
1110DC - Video
Attachments
 
 
1110DC - Specification Sheet
Other Links
 
 
1110DC - Other
 
1110DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.5
Size
3 1/2
Descriptions
Description
3-1/2" DIECAST CHASED NIPPLE
Product Type
3-1/2" Cond. Nipple Zinc
extra long description
BPT 1110-DC 3-1/2" COND. NIPPLE ZIN
Long Description
Nipple, Conduit, Zinc Die Cast, Size 3 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1110-DC
GTIN
00781747911100
UPC
781747911100
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.7
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat