1122AL - 3/4" Alu Rigid Three Piece Coupling

Bridgeport

  • $25.12 (Each)
  • $25.12 (Each)

  • $251.20 (Per 10)

  • $2,511.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1122AL
Manufacturer
Bridgeport
Manufacturer's Part Number
1122-AL
Description
3/4" Alu Rigid Three Piece Coupling
Conduit Coupling, 0.75 In Trade Size, Plain, Straight Connection Orientation, 1-1/2 In Length, 1-5/8 In Width, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747811226 / 0781747811226 / 00781747811226
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.12 (Each)
Carton
$251.20 (Per 10)
Standard Packaging
$2,511.98 (Per 100)
Resources
Images
 
 
1122AL - Small Image
 
1122AL - Large Image
 
1122AL - Large Image
 
1122AL - Video
Attachments
 
 
1122AL - Specification Sheet
Other Links
 
 
1122AL - Other
 
1122AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-1/2 in
Width
1-5/8 in
Descriptions
Description
3/4" ALU RIGID THREE PIECE COUPLING
Product Type
Conduit Coupling
Long Description
Conduit Coupling, 0.75 in Trade Size, Plain, Straight Connection Orientation, 1-1/2 in Length, 1-5/8 in Width, 12 lb/EA
Features
Used to join two lengths of threaded conduit.
Short Description
Conduit Coupling, 0.75 in, Plain Finish
extra long description
BPT 1122-AL 3/4" 3-PIECE COUPLING A
Special Features
Plain Finish
Additional Information
Color/Finish
Plain
Connection Orientation
Straight
for use with
Threaded Conduit
Standards Met
cULus Listed;UL 514B;UL E9391
package quantity
100 PK;10 CT
Made in USA
yes
media
Yes
Connector Type
Three-piece Conduit
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1122-AL
GTIN
00781747811226
UPC
781747811226
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Used to join two lengths of threaded conduit.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat