1125AL - 1-1/2" Alu Rigid Three Piece Coupling

Bridgeport

  • $105.86 (Each)
  • $105.86 (Each)

  • $529.28 (Per 5)

  • $2,117.11 (Per 20)

  • $10,585.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1125AL
Manufacturer
Bridgeport
Manufacturer's Part Number
1125-AL
Description
1-1/2" Alu Rigid Three Piece Coupling
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747811257 / 0781747811257 / 00781747811257
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.86 (Each)
Carton
$529.28 (Per 5)
Standard Packaging
$2,117.11 (Per 20)
Resources
Images
 
 
1125AL - Small Image
 
1125AL - Large Image
 
1125AL - Video
Attachments
 
 
1125AL - Specification Sheet
Other Links
 
 
1125AL - Other
 
1125AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" ALU RIGID THREE PIECE COUPLING
extra long description
BPT 1125-AL 1-1/2" 3-PIECE COUPLING
Product Type
1-1/2" 3-Piece Coupling Alum
Long Description
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
Special Features
Plain Finish
Additional Information
media
Yes
Connector Type
Three-piece Conduit
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1125-AL
GTIN
00781747811257
UPC
781747811257
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight per each
1
Carton
5
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of threaded conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat