1160 - 1/2" X 3/8" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1160
Manufacturer
Bridgeport
Manufacturer's Part Number
1160
Description
1/2" X 3/8" Reducing Bushing
Bushing, Reducing, Steel, Size 1/2 - 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011602 / 0781747011602 / 00781747011602
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1160 - Small Image
 
1160 - Large Image
 
1160 - Video
Attachments
 
 
1160 - Specification Sheet
Other Links
 
 
1160 - Other
 
1160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2 - 3/8
Descriptions
Description
1/2" X 3/8" REDUCING BUSHING
extra long description
BPT 1160 1/2" - 3/8" REDUCING BUSHI
Special Features
For Rigid and IMC Conduit
Long Description
Bushing, Reducing, Steel, Size 1/2 - 3/8 Inch
Product Type
1/2" - 3/8" Reducing Bushing
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1160
GTIN
00781747011602
UPC
781747011602
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
0.375/0.5
Packaging
Weight per each
2.4
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat