1163 - 1" X 3/4" Reducing Bushing

Bridgeport

  • $2.82 (Each)
  • $2.82 (Each)

  • $140.90 (Per 50)

  • $281.80 (Per 100)

  • $704.50 (Per 250)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1163
Manufacturer
Bridgeport
Manufacturer's Part Number
1163
Description
1" X 3/4" Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011633 / 0781747011633 / 00781747011633
Weight per unit
0.0692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$140.90 (Per 50)
Standard Packaging
$704.50 (Per 250)
Resources
Images
 
 
1163 - Small Image
 
1163 - Large Image
 
1163 - Large Image
 
1163 - Video
Attachments
 
 
1163 - Specification Sheet
Other Links
 
 
1163 - Other
 
1163 - Other
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
3/4 in
Diameter
13/16 in (Inside);1-1/8 in (Outside)
Size
1 - 3/4
Descriptions
Description
1" X 3/4" REDUCING BUSHING
Short Description
Reducing Bushing, 1 to 3/4 in, Zinc Electro-Plate
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 1 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/8 in (Outside) Diameter, 0.0692 lb
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
extra long description
BPT 1163 1" - 3/4" REDUCING BUSHING
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Thread Length
1/2 in
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
package quantity
50 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1163
GTIN
00781747011633
UPC
781747011633
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1 to 3/4 in
Packaging
Weight
0.0692 lb
Weight per each
0.0692
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
standard
CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 1163.
Jump To:

Similar Items

Similar items are close alternatives to 1163, though they may not be 100% alike.

Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1161
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1161
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($172.62) · 500 ($863.10) ·
1161 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.73

Each

QTY:
Each
Add
Reducing Bushing, 1 to 3/4 In Trade Size, Re Model, Electro Galvanized and Alumi...
  • Our Part #: RE32
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RE32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.50) ·
RE32 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.10

Each

QTY:
Each
Add
Reducing Bushing, 1 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1162
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1162
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($136.50) · 250 ($682.48) ·
1162 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.73

Each

QTY:
Each
Add
Reducing Bushing, 2 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1172
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1172
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.96) · 50 ($739.82) ·
1172 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.80

Each

QTY:
Each
Add
Reducing Bushing, 2 to 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1174
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1174
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($150.78) · 50 ($753.91) ·
1174 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.08

Each

QTY:
Each
Add
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
  • Our Part #: 1164
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1164
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($110.97) · 100 ($554.83) ·
1164 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Reducing Bushing, 1-1/2 to 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Thre...
  • Our Part #: 1170
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1170
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.46) · 50 ($367.28) ·
1170 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Thread...
  • Our Part #: 1165
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1165
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($112.02) · 100 ($560.10) ·
1165 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.60

Each

QTY:
Each
Add
Reducing Bushing, 1-1/2 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Thread...
  • Our Part #: 1168
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1168
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($71.17) · 50 ($355.84) ·
1168 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.12

Each

QTY:
Each
Add
Reducing Bushing, 2 to 1-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1175
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1175
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($152.54) · 50 ($762.72) ·
1175 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.25

Each

QTY:
Each
Add
Reducing Bushing, 1-1/4 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1166
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1166
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($142.67) · 100 ($570.69) ·
1166 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.71

Each

QTY:
Each
Add
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1169
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1169
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($72.22) · 50 ($361.12) ·
1169 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.22

Each

QTY:
Each
Add
Reducing Bushing, 2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Con...
  • Our Part #: 1173
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1173
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.37) · 50 ($746.86) ·
1173 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.94

Each

QTY:
Each
Add
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
  • Our Part #: 1167
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1167
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.11) · 50 ($350.54) ·
1167 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.01

Each

QTY:
Each
Add
Reducing Bushing, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Conn...
  • Our Part #: 1171
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1171
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.20) · 50 ($731.01) ·
1171 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.62

Each

QTY:
Each
Add
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, ...
  • Our Part #: RB4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB4
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($290.85) · 200 ($1,163.40) ·
RB4 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.82

Each

QTY:
Each
Add
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, ...
  • Our Part #: RB10075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB100-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.32) · 100 ($377.27) ·
RB10075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
Bushing, Reducing, Steel, Size 1/2 - 3/8 Inch
  • Our Part #: 1160
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1160
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1160 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1" to 3/4" Reducing Bushing, Steel (Zinc Plated)
  • Our Part #: RE32S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RE32S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($332.00) ·
RE32S - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.64

Each

QTY:
Each
Add
1" 1 X 3/4 Reducing Bushings Steel Usa (NPS)
  • Our Part #: RB10075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB10075
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($129.00) ·
RB10075 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1163 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB10075 American Fittings 00662364130085
RB100-75 Appleton Electric 00781381654500
524 Arlington 00018997005243
1163 Bridgeport Fittings 00781747011633
260 Eaton Crouse-Hinds 00784564102607
R354 LH Dottie 00781002305156
RB-10075 Garvin Industries n/a
611 Halex n/a
13307B Halex 00051411133078
RE32S Killark 00783936010830
LRB-4 Madison Electric 00784297353543
67456 Minerallac 00085937674562
RB4 Neer n/a
RB-4 Neer 00687855126040
RB4 O-Z Gedney n/a
RB100-75 Producto Electric Corp. n/a
1144 Raco 00050169011447
8403 Regal n/a
RB132 Thomas & Betts 00785991432206
LRB4 Thomas & Betts n/a
603TB Thomas & Betts n/a
RB 132 Thomas & Betts Conduit n/a
RB4 Topaz 00751338200906
RB7 Topaz 00751338201200
Add-on items are materials that you may be interested in purchasing along with 1163.
Jump To:

Frequently Purchased Together

These items are compatible and complement 1163, providing enhanced or expanded functionality.

Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1161
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1161
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($172.62) · 500 ($863.10) ·
1161 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$172.62

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
1 In. Schedule 40 Female Adapter
  • Our Part #: FA1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140045
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 70 ($72.18) ·
FA1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$103.12

Per 100

QTY:
Each
Add
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.9...
  • Our Part #: 350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($196.20) ·
350 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$392.40

Per 100

QTY:
Each
Add
Reducing Bushing, 1 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1162
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1162
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($136.50) · 250 ($682.48) ·
1162 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$272.99

Per 100

QTY:
Each
Add
2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 1 I...
  • Our Part #: 53890
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5389-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 9 ($143.94) ·
53890 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,599.31

Per 100

QTY:
Each
Add
1 In. Male Terminal Adapter
  • Our Part #: TA1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140105
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 70 ($63.23) ·
TA1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$90.33

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds