1164 - 1-1/4" X 1/2" Reducing Bushing

Bridgeport

  • $5.34 (Each)
  • $5.34 (Each)

  • $106.70 (Per 20)

  • $533.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1164
Manufacturer
Bridgeport
Manufacturer's Part Number
1164
Description
1-1/4" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011640 / 0781747011640 / 00781747011640
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Carton
$106.70 (Per 20)
Standard Packaging
$533.50 (Per 100)
Resources
Images
 
 
1164 - Small Image
 
1164 - Large Image
 
1164 - Video
Attachments
 
 
1164 - Specification Sheet
Other Links
 
 
1164 - Other
 
1164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4 - 1/2
Descriptions
Description
1-1/4" X 1/2" REDUCING BUSHING
Product Type
1-1/4" - 1/2" Reducing Bushing
extra long description
BPT 1164 1-1/4" - 1/2" REDUCING BUS
Long Description
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Special Features
For Rigid and IMC Conduit
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1164
GTIN
00781747011640
UPC
781747011640
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
-1/4 - 1/2
Packaging
Weight per each
0.274
Carton
20
Package
100
Uses, Certifications, and Standards
standard
CSA
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat