1164 - 1-1/4" X 1/2" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 1,777 available at other locations ( find a store with stock)
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
1164
Manufacturer
Bridgeport
Manufacturer's Part Number
1164
Description
1-1/4" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011640 / 0781747011640 / 00781747011640
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,777
Resources
Images
 
 
1164 - Small Image
 
1164 - Large Image
 
1164 - Video
Attachments
 
 
1164 - Specification Sheet
Other Links
 
 
1164 - Other
 
1164 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4 - 1/2
Descriptions
Description
1-1/4" X 1/2" REDUCING BUSHING
Extra Long Description
BPT 1164 1-1/4 IN - 1/2 IN Reducing
Long Description
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Product Type
1-1/4 In - 1/2 In Reducing Bushing, Box Of 20
Special Features
For Rigid and IMC Conduit
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1164
GTIN
00781747011640
UPC
781747011640
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
-1/4 - 1/2
Packaging
Weight per each
0.274
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,777

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
6 View Store
These alternate items can be purchased instead of 1164.
Jump To:

Similar Items

Similar items are close alternatives to 1164, though they may not be 100% alike.

Cross Referenced

These items are similar to 1164 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB12550 American Fittings 00662364130108
RB5 Appleton Electric n/a
RB125-50 Appleton Electric 00781381654609
525 Arlington 00018997005250
1164 Bridgeport Fittings 00781747011640
253 Eaton Crouse-Hinds 00784564102539
R355 LH Dottie 00781002305200
RB-12550 Garvin Industries n/a
710 Halex n/a
13405B Halex 00051411134051
RE41S Killark 00783936010847
LRB-5 Madison Electric 00784297353550
67458 Minerallac 00085937674586
RB5 Neer n/a
RB-5 Neer 00687855350315
RB5 O-Z Gedney n/a
RB125-50 Producto Electric Corp. n/a
1145 Raco 00050169011454
RB1007 Raco n/a
8404 Regal n/a
604TB Thomas & Betts n/a
RB141 Thomas & Betts 00785991432220
LRB5 Thomas & Betts n/a
RB 141 Thomas & Betts Conduit n/a
RB5 Topaz 00751338201002
RB4 Topaz 00751338200906

* All prices subject to change.

Begin Live Chat