1165 - 1-1/4" X 3/4" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 3,969 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1165
Manufacturer
Bridgeport
Manufacturer's Part Number
1165
Description
1-1/4" X 3/4" Reducing Bushing
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/2 In (Outside) Diameter, 0.2190 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011657 / 0781747011657 / 00781747011657
Weight per unit
0.219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
199
All Stores
3,969
Resources
Images
 
 
1165 - Small Image
 
1165 - Large Image
 
1165 - Large Image
 
1165 - Video
Attachments
 
 
1165 - Specification Sheet
Other Links
 
 
1165 - Other
 
1165 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
13/16 in (Inside);1-1/2 in (Outside)
Height
3/4 in
Size
1-1/4 - 3/4
Descriptions
Description
1-1/4" X 3/4" REDUCING BUSHING
Extra Long Description
BPT 1165 1-1/4 IN - 3/4 IN Reducing
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 1-1/4 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/2 in (Outside) Diameter, 0.2190 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 1-1/4 to 3/4 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Media
Yes
Package Quantity
20 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
1/2 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1165
GTIN
00781747011657
UPC
781747011657
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1-1/4 to 3/4 in
Packaging
Weight
0.2190 lb
Weight per each
0.219
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,969

Location search:

* All prices subject to change.

Begin Live Chat