1165 - 1-1/4" X 3/4" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 3,969 available at other locations ( find a store with stock)
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
1165
Manufacturer
Bridgeport
Manufacturer's Part Number
1165
Description
1-1/4" X 3/4" Reducing Bushing
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/2 In (Outside) Diameter, 0.2190 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011657 / 0781747011657 / 00781747011657
Weight per unit
0.219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
3,969
Resources
Images
 
 
1165 - Small Image
 
1165 - Large Image
 
1165 - Large Image
 
1165 - Video
Attachments
 
 
1165 - Specification Sheet
Other Links
 
 
1165 - Other
 
1165 - Other
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
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
13/16 in (Inside);1-1/2 in (Outside)
Height
3/4 in
Size
1-1/4 - 3/4
Descriptions
Description
1-1/4" X 3/4" REDUCING BUSHING
Extra Long Description
BPT 1165 1-1/4 IN - 3/4 IN Reducing
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 1-1/4 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/2 in (Outside) Diameter, 0.2190 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 1-1/4 to 3/4 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Media
Yes
Package Quantity
20 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
1/2 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1165
GTIN
00781747011657
UPC
781747011657
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1-1/4 to 3/4 in
Packaging
Weight
0.2190 lb
Weight per each
0.219
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,969

Location search:

Greater Tulsa Area

Location Stock Available
These alternate items can be purchased instead of 1165.
Jump To:

Similar Items

Similar items are close alternatives to 1165, though they may not be 100% alike.

Cross Referenced

These items are similar to 1165 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB12575 American Fittings 00662364130122
RB125-75 Appleton Electric 00781381654654
526 Arlington 00018997005267
1165 Bridgeport Fittings 00781747011657
261 Eaton Crouse-Hinds 00784564102614
R356 LH Dottie 00781002305255
13407B Halex 00051411134075
RE42S Killark 00783936010854
LRB-6 Madison Electric 00784297353567
67460 Minerallac 00085937674609
RB-6 Neer 00687855126064
1146 Raco 00050169011461
RB-142 Thomas & Betts 00785991432244
RB6 Topaz 00751338201101

* All prices subject to change.

Begin Live Chat