1171 - 2" X 1/2" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 388 available at other locations ( find a store with stock)
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
1171
Manufacturer
Bridgeport
Manufacturer's Part Number
1171
Description
2" X 1/2" Reducing Bushing
Reducing Bushing, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 5/8 In (Inside);2-3/16 In (Outside) Diameter, 0.8260 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011718 / 0781747011718 / 00781747011718
Weight per unit
0.826 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
388
Resources
Images
 
 
1171 - Small Image
 
1171 - Large Image
 
1171 - Large Image
 
1171 - Video
Attachments
 
 
1171 - Specification Sheet
Other Links
 
 
1171 - Other
 
1171 - Other
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
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
5/8 in (Inside);2-3/16 in (Outside)
Height
7/8 in
Size
2 - 1/2
Descriptions
Description
2" X 1/2" REDUCING BUSHING
Extra Long Description
BPT 1171 2 IN - 1/2 IN Reducing Bus
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 2-1/2 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 in Thread Length, 7/8 in Height, 5/8 in (Inside);2-3/16 in (Outside) Diameter, 0.8260 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 2-1/2 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
5/8 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1171
GTIN
00781747011718
UPC
781747011718
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.8260 lb
Weight per each
0.826
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1171.
Jump To:

Similar Items

Similar items are close alternatives to 1171, though they may not be 100% alike.

Cross Referenced

These items are similar to 1171 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB20050 American Fittings 00662364130245
RB200-50 Appleton Electric 00781381655057
532 Arlington 00018997005328
1171 Bridgeport Fittings 00781747011718
255 Eaton Crouse-Hinds 00784564102553
R362 LH Dottie 00781002305552
13605B Halex 00051411136055
RE61S Killark 00783936010915
67472 Minerallac 00085937674722
RB-12 Neer 00687855126125
1152 Raco 00050169011522
RB-161 Thomas & Betts 00785991432381
RB12 Topaz 00751338201705

* All prices subject to change.

Begin Live Chat