1172 - 2" X 3/4" Reducing Bushing

Bridgeport

  • $14.80 (Each)
  • $14.80 (Each)

  • $147.96 (Per 10)

  • $739.82 (Per 50)

  • $1,479.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1172
Manufacturer
Bridgeport
Manufacturer's Part Number
1172
Description
2" X 3/4" Reducing Bushing
Bushing, Reducing, Steel, Size 2 - 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011725 / 0781747011725 / 00781747011725
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.80 (Each)
Carton
$147.96 (Per 10)
Standard Packaging
$739.82 (Per 50)
Resources
Images
 
 
1172 - Small Image
 
1172 - Large Image
 
1172 - Large Image
 
1172 - Video
Attachments
 
 
1172 - Specification Sheet
Other Links
 
 
1172 - Other
 
1172 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 - 3/4
Height
7/8 in
Diameter
13/16 in (Inside);2-3/16 in (Outside)
Descriptions
Long Description
Reducing Bushing, 2 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 in Thread Length, 7/8 in Height, 13/16 in (Inside);2-3/16 in (Outside) Diameter, 0.7600 lb
Special Features
For Rigid and IMC Conduit
Description
2" X 3/4" REDUCING BUSHING
Product Type
Reducing Bushing
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Short Description
Reducing Bushing, 2 to 3/4 in, Zinc Electro-Plate
extra long description
BPT 1172 2" - 3/4" REDUCING BUSHING
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Thread Length
5/8 in
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1172
GTIN
00781747011725
UPC
781747011725
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
2 to 3/4 in
Packaging
Weight
0.7600 lb
Weight per each
0.76
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat