1179 - 3" X 2-1/2" Reducing Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

In-Stock: 603 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1179
Manufacturer
Bridgeport
Manufacturer's Part Number
1179
Description
3" X 2-1/2" Reducing Bushing
Reducing Bushing, 3 to 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 In Thread Length, 1-3/8 In Height, 2-5/16 In (Inside);3-1/2 In (Outside) Diameter, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011794 / 0781747011794 / 00781747011794
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
603
Resources
Images
 
 
1179 - Small Image
 
1179 - Large Image
 
1179 - Large Image
Attachments
 
 
1179 - Specification Sheet
Other Links
 
 
1179 - Other
 
1179 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Shape
Round
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2-5/16 in (Inside);3-1/2 in (Outside)
Height
1-3/8 in
Size
3 - 2-1/2
Descriptions
Description
3" X 2-1/2" REDUCING BUSHING
Extra Long Description
BPT 1179 3 IN - 2-1/2 IN Reducing B
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description
Reducing Bushing, 3 to 2-1/2 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 in Thread Length, 1-3/8 in Height, 2-5/16 in (Inside);3-1/2 in (Outside) Diameter, 1.3 lb
Product Type
Reducing Bushing
Short Description
Reducing Bushing, 3 to 2-1/2 in, Zinc Electro-Plate
Special Features
For Rigid and IMC Conduit
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
For Use With
Rigid and IMC Conduit
Made In USA
yes
Package Quantity
5 PK;1 CT
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length
1-1/8 in
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1179
GTIN
00781747011794
UPC
781747011794
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3 to 2-1/2 in
Packaging
Weight
1.3 lb
Weight per each
1.28
Carton
5
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 603

Location search:

Greater Oklahoma City Area

Location Stock Available

* All prices subject to change.

Begin Live Chat