1182 - 3-1/2" X 3" Reducing Bushing

Bridgeport

  • $84.10 (Each)
  • $84.10 (Each)

  • $420.50 (Per 5)

  • $8,410.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1182
Manufacturer
Bridgeport
Manufacturer's Part Number
1182
Description
3-1/2" X 3" Reducing Bushing
Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011824 / 0781747011824 / 00781747011824
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.10 (Each)
Carton
$420.50 (Per 5)
Resources
Images
 
 
1182 - Large Image
 
1182 - Small Image
 
1182 - Video
Attachments
 
 
1182 - Specification Sheet
Other Links
 
 
1182 - Other
 
1182 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3-1/2 - 3
Descriptions
Product Type
3- 1/2" - 3" Reducing Bushing
Description
3-1/2" X 3" REDUCING BUSHING
extra long description
BPT 1182 3- 1/2" - 3" REDUCING BUSH
Long Description
Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch
Special Features
For Rigid and IMC Conduit
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1182
GTIN
00781747011824
UPC
781747011824
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3 1/2 - 3
Packaging
Weight per each
1.1
Carton
5
Uses, Certifications, and Standards
standard
CSA
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat