1191DC2 - 1/2" Box to Box Conn

Bridgeport

  • $3.17 (Each)
  • $3.17 (Each)

  • $158.58 (Per 50)

  • $317.16 (Per 100)

  • $1,585.80 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1191DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
1191DC2
Description
1/2" Box to Box Conn
Connector, Box, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
781747711915 / 0781747711915 / 00781747711915
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Carton
$158.58 (Per 50)
Standard Packaging
$1,585.80 (Per 500)
Resources
Images
 
 
1191DC2 - Small Image
 
1191DC2 - Large Image
 
1191DC2 - Video
Attachments
 
 
1191DC2 - Specification Sheet
Other Links
 
 
1191DC2 - Other
 
1191DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Descriptions
Product Type
1/2" Spacing Connector
Description
1/2" BOX TO BOX CONN
extra long description
BPT 1191-DC2 1/2" SPACING CONNECTOR
Long Description
Connector, Box, Zinc Die Cast, Size 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1191DC2
GTIN
00781747711915
UPC
781747711915
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BOX CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.081
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used as a short raceway between two boxes.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat