1191DC2 - 1/2" Box to Box Conn

Bridgeport

  • $3.17 (Each)
  • $3.17 (Each)

  • $158.58 (Per 50)

  • $317.16 (Per 100)

  • $1,585.80 (Per 500)
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
1191DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
1191DC2
Description
1/2" Box to Box Conn
Connector, Box, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
781747711915 / 0781747711915 / 00781747711915
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Carton
$158.58 (Per 50)
Standard Packaging
$1,585.80 (Per 500)
Resources
Images
 
 
1191DC2 - Small Image
 
1191DC2 - Large Image
 
1191DC2 - Video
Attachments
 
 
1191DC2 - Specification Sheet
Other Links
 
 
1191DC2 - Other
 
1191DC2 - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Descriptions
Product Type
1/2" Spacing Connector
Description
1/2" BOX TO BOX CONN
extra long description
BPT 1191-DC2 1/2" SPACING CONNECTOR
Long Description
Connector, Box, Zinc Die Cast, Size 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1191DC2
GTIN
00781747711915
UPC
781747711915
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BOX CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.081
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used as a short raceway between two boxes.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1191DC2.
Jump To:

Cross Referenced

These items are similar to 1191DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
260 Arlington 00018997002600
1191-DC2 Bridgeport Fittings 00781747711915
L-64-1LN Madison Electric 00784297372001
BS-201 Thomas & Betts 00785991403893
141 Topaz 00751338109308
SC-50 APPOZGCOMM 00687855200504
5050 Eaton Crouse-Hinds 00784564150509
16405B Halex 00051411164058
OF781 Orbit Industries 00835243048423
BC-500 Producto Electric Corp. 00785244150093

* All prices subject to change.

Begin Live Chat