1211 - 5" Al THRD Entrance Cap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1211
Manufacturer
Bridgeport
Manufacturer's Part Number
1211
Description
5" Al THRD Entrance Cap
Entrance Cap, Threaded, Aluminum, Size 5 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Entrance Caps & Service Mast Accy.
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012111 / 0781747012111 / 00781747012111
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1211 - Small Image
 
1211 - Large Image
 
1211 - Video
Attachments
 
 
1211 - Specification Sheet
Other Links
 
 
1211 - Other
 
1211 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
5
Descriptions
Description
5" AL THRD ENTRANCE CAP
Product Type
5" Service Entr. Cap
extra long description
BPT 1211 5" SERVICE ENTR. CAP
Long Description
Entrance Cap, Threaded, Aluminum, Size 5 Inch
Special Features
4 holes 1-3/4" dia., 2 holes 1-1/8" dia.
Additional Information
media
Yes
Cable Entry
Phenolic entrance to threaded exit for conduit
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1211
GTIN
00781747012111
UPC
781747012111
Taxonomies, Classifications, and Categories
Type
Entrance Caps
Trade Size
Trade Size
5
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Threaded type entrance cap for rigid conduit or IMC conduit. 2 holes 1 1/8" dia.; 4 holes 1 3/4" dia.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat