121S - 1/2" Bonding Locknut

Bridgeport

  • $1.94 (Each)
  • $1.94 (Each)

  • $97.16 (Per 50)

  • $194.32 (Per 100)

  • $388.64 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121S
Manufacturer
Bridgeport
Manufacturer's Part Number
121-S
Description
1/2" Bonding Locknut
Locknut, Bonding, Steel, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201218 / 0781747201218 / 00781747201218
Weight per unit
0.0275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$97.16 (Per 50)
Standard Packaging
$388.64 (Per 200)
Resources
Images
 
 
121S - Small Image
 
121S - Large Image
 
121S - Video
Attachments
 
 
121S - Specification Sheet
Other Links
 
 
121S - Other
 
121S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Steel Grounding Locknut
Description
1/2" BONDING LOCKNUT
extra long description
BPT 121-S 1/2" STEEL GROUNDING LOCK
Long Description
Locknut, Bonding, Steel, Size 1/2 Inch
Special Features
Used in harsh vibration environments
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
121-S
GTIN
00781747201218
UPC
781747201218
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0275
Carton
50
Package
200
Uses, Certifications, and Standards
standard
cULus
Application
Used in harsh vibration environments to fasten threaded conduit to unthreaded opening in a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat