122S - 3/4" Steel Bonding Locknut

Bridgeport

  • $3.27 (Each)
  • $3.27 (Each)

  • $81.84 (Per 25)

  • $327.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
122S
Manufacturer
Bridgeport
Manufacturer's Part Number
122-S
Description
3/4" Steel Bonding Locknut
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 7/32 In Width, 1-3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201225 / 0781747201225 / 00781747201225
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.27 (Each)
Carton
$81.84 (Per 25)
Standard Packaging
$327.34 (Per 100)
Resources
Images
 
 
122S - Small Image
 
122S - Small Image
 
122S - Large Image
 
122S - Large Image
 
122S - Video
Attachments
 
 
122S - Specification Sheet
Other Links
 
 
122S - Other
 
122S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
7/32 in
Diameter
1-3/8 in
Size
3/4
Descriptions
Product Type
Locknut
Long Description
Locknut, 3/4 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 7/32 in Width, 1-3/8 in Diameter
Features
Used in harsh vibration environments to fasten threaded conduit to unthreaded opening in a box or enclosure.
Short Description
Locknut, 3/4 in, Zinc Electro-Plate, 7/32" Width
Special Features
Used in Harsh Vibration Environment
Description
3/4" STEEL BONDING LOCKNUT
extra long description
BPT 122-S 3/4" STEEL GROUNDING LOCK
Additional Information
Color/Finish
Zinc Electro-Plated
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
for use with
Box;Enclosure
Standards Met
cULus Listed;UL File No: E20412;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK
Made in USA
yes
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
122-S
GTIN
00781747201225
UPC
781747201225
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.037
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used in Harsh Vibration Environments to Fasten Threaded Conduit to Unthreaded Opening in a Box or Enclosure
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat