123S - 1" Steel Bonding Locknut

Bridgeport

  • $5.05 (Each)
  • $5.05 (Each)

  • $126.31 (Per 25)

  • $505.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
123S
Manufacturer
Bridgeport
Manufacturer's Part Number
123-S
Description
1" Steel Bonding Locknut
Locknut, Bonding, Steel, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201232 / 0781747201232 / 00781747201232
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$126.31 (Per 25)
Standard Packaging
$505.23 (Per 100)
Resources
Images
 
 
123S - Small Image
 
123S - Large Image
 
123S - Video
Attachments
 
 
123S - Specification Sheet
Other Links
 
 
123S - Other
 
123S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Steel Grounding Locknut
Long Description
Locknut, Bonding, Steel, Size 1 Inch
Special Features
Used in harsh vibration environments
Description
1" STEEL BONDING LOCKNUT
extra long description
BPT 123-S 1" STEEL GROUNDING LOCKNU
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
123-S
GTIN
00781747201232
UPC
781747201232
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
1
Packaging
Weight per each
0.05
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used in harsh vibration environments to fasten threaded conduit to unthreaded opening in a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat