1253 - 1" Weatherhead

Bridgeport

  • $9.02 (Each)
  • $9.02 (Each)

  • $180.47 (Per 20)

  • $902.35 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1253
Manufacturer
Bridgeport
Manufacturer's Part Number
1253
Description
1" Weatherhead
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012531 / 0781747012531 / 00781747012531
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$180.47 (Per 20)
Resources
Images
 
 
1253 - Small Image
 
1253 - Large Image
 
1253 - Large Image
 
1253 - Video
Attachments
 
 
1253 - Specification Sheet
Other Links
 
 
1253 - Other
 
1253 - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
2-7/16 in
Width
3 in
Diameter
7/16 in (2 Hole);1/2 in (3 Hole)
Size
1
Descriptions
Description
1" WEATHERHEAD
Product Type
Clamp-On Entrance Cap
Long Description
Clamp-On Entrance Cap, 1 in Trade Size, Aluminum, Plain, 2-7/16 in Length, 3 in Width, 0.4 lb/EA
Features
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 1/2" dia. Listed for use with Rigid/IMC/EMT.
Short Description
Clamp-On Entrance Cap, 1 in, Aluminum
extra long description
BPT 1253 1" SERV. ENTR. CAP
Special Features
2 holes 7/16" dia., 3 holes 1/2" dia.
Additional Information
Connection Type
Clamp-On
Number of Holes
2;3
includes
Clamp
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
package quantity
20 PK;1 CT
Made in USA
yes
media
Yes
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1253
GTIN
00781747012531
UPC
781747012531
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
1
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
20
Uses, Certifications, and Standards
Application
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 1/2" dia.
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 1253.
Jump To:

Similar Items

Similar items are close alternatives to 1253, though they may not be 100% alike.

Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4...
  • Our Part #: 1256
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1256
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($97.87) ·
1256 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.57

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In W...
  • Our Part #: 1260
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1260
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($162.92) ·
1260 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$162.92

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4...
  • Our Part #: 1255
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1255
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($78.29) ·
1255 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.66

Each

QTY:
Each
Add
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
  • Our Part #: 1259
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1259
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.53) ·
1259 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.53

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 3 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In ...
  • Our Part #: 1258
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1258
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.97) ·
1258 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.97

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/...
  • Our Part #: 1252
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1252
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($38.73) · 50 ($387.28) ·
1252 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.75

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 2-1/2 In Trade Size, Aluminum, Plain, 6-3/16 In Length, ...
  • Our Part #: 1257
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1257
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.97) ·
1257 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.97

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-...
  • Our Part #: 1254
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1254
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($92.39) ·
1254 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.24

Each

QTY:
Each
Add
Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Le...
  • Our Part #: 1251
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1251
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.18) · 50 ($331.76) ·
1251 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.64

Each

QTY:
Each
Add
1 Inch Aluminum Service Head. For Rigid Conduit or Emt.
  • Our Part #: DEH1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DEH1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DEH1 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cap, Clamp-Type Service, Conduit Size 1 Inch, Number Of Holes 5, Size 2(7/16 Inc...
  • Our Part #: SH103
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SH 103
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.00) ·
SH103 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1253 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC0102 Appleton Electric n/a
ECO-102 APPOZGCOMM 00687855251025
142 Arlington 00018997001429
1253 Bridgeport Fittings 00781747012531
EHC3 Eaton Crouse-Hinds 00662277002035
EH3 Eaton Crouse-Hinds n/a
EC100 LH Dottie 00781002400158
SEC100 Garvin Industries 00785592409928
58010 Halex 00051411580100
STFB3 Killark n/a
STFB-3 Killark 00783936610023
L-802-CL Madison Electric 00784297370526
95124 Minerallac 00085937951243
ECO102 Neer n/a
EC-100 Orbit Industries 00835243030480
NEEEC0106 O-Z Gedney n/a
EC0102 O-Z Gedney n/a
702 Producto Electric Corp. 00785244170206
2404 Raco 00050169024041
8663 Regal n/a
182V Teddico-BWF 00087115759153
SH103 Thomas & Betts 00785991433548
SH-103 Thomas & Betts Conduit n/a
733 Topaz 00751338176607

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds