1256 - 2" Weatherhead

Bridgeport

  • $19.57 (Each)
  • $19.57 (Each)

  • $97.87 (Per 5)

  • $1,957.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1256
Manufacturer
Bridgeport
Manufacturer's Part Number
1256
Description
2" Weatherhead
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012562 / 0781747012562 / 00781747012562
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Carton
$97.87 (Per 5)
Resources
Images
 
 
1256 - Small Image
 
1256 - Large Image
 
1256 - Large Image
 
1256 - Video
Attachments
 
 
1256 - Specification Sheet
Other Links
 
 
1256 - Other
 
1256 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
4-7/16 in
Width
5-3/4 in
Diameter
9/16 in (1 Hole);3/4 in (2 Hole);1 in (3 Hole)
Size
2
Descriptions
Description
2" WEATHERHEAD
Product Type
Clamp-On Entrance Cap
Long Description
Clamp-On Entrance Cap, 2 in Trade Size, Aluminum, Plain, 4-7/16 in Length, 5-3/4 in Width, 1.6 lb/EA
Features
Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.;2 holes 3/4" dia.;3 holes 1" dia. Listed for use with Rigid/IMC/EMT.
Short Description
Clamp-On Entrance Cap, 2 in, Aluminum
extra long description
BPT 1256 2" SERV. ENTR. CAP CLAMP
Special Features
1 hole 9/16" dia., 2 holes 3/4" dia., 3 holes 1" dia.
Additional Information
media
Yes
Made in USA
no
Connection Type
Clamp-On
Number of Holes
1;2;3
includes
Clamp
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
package quantity
5 PK;1 CT
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1256
GTIN
00781747012562
UPC
781747012562
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
2 in
Packaging
Weight
1.6 lb/EA
Weight per each
1.6
Carton
5
Uses, Certifications, and Standards
Application
Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.; 2 holes 3/4" dia.; 3 holes 1" dia.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat