1308DC - 1/2"-1" Ground Clamp Diecast

Bridgeport

  • $6.53 (Each)
  • $6.53 (Each)

  • $163.32 (Per 25)

  • $653.27 (Per 100)

  • $1,633.18 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1308DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1308-DC
Description
1/2"-1" Ground Clamp Diecast
Clamp, Ground, Protective, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
781747913081 / 0781747913081 / 00781747913081
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Carton
$163.32 (Per 25)
Standard Packaging
$1,633.18 (Per 250)
Resources
Images
 
 
1308DC - Small Image
 
1308DC - Large Image
 
1308DC - Video
Attachments
 
 
1308DC - Specification Sheet
Other Links
 
 
1308DC - Other
 
1308DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4,6 or 8 AWG
Material, Color, and Finish
Conductor Material
Die-Cast Zinc/Steel
Dimensions and Weight
Size
1/2 - 1
Descriptions
Product Type
1/2-1 Strapgrnd.Clamp Zinc
Description
1/2"-1" GROUND CLAMP DIECAST
extra long description
BPT 1308-DC 1/2-1 STRAPGRND.CLAMP Z
Long Description
Clamp, Ground, Protective, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
Special Features
Suitable for use with 1/2 inch or 3/4 inch copper water pipe
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
1308-DC
Brand
Bridgeport
GTIN
00781747913081
UPC
781747913081
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Protective
Packaging
Weight per each
0.172
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For making connection with protective armor of 4, 6, or 8 AWG copper conductor and ground pipe or grounding electrode. Also suitable for use with 1/2 Inch or 3/4 Inch copper water pipe.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat