146 - 2" Sealing Locknut

Bridgeport

  • $9.30 (Each)
  • $9.30 (Each)

  • $232.51 (Per 25)

  • $930.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
146
Manufacturer
Bridgeport
Manufacturer's Part Number
146
Description
2" Sealing Locknut
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001467 / 0781747001467 / 00781747001467
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Carton
$232.51 (Per 25)
Standard Packaging
$930.04 (Per 100)
Resources
Images
 
 
146 - Small Image
 
146 - Small Image
 
146 - Large Image
 
146 - Large Image
 
146 - Video
Attachments
 
 
146 - Specification Sheet
Other Links
 
 
146 - Other
 
146 - Other
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Width
1/4 in
Diameter
2-15/16 in
Size
2
Descriptions
Description
2" SEALING LOCKNUT
Features
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Short Description
Locknut, 2 in, Zinc Electro-Plate/Yellow (Handle)
Product Type
Locknut
Long Description
Locknut, 2 in Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/4 in Width, 2-15/16 in Diameter
extra long description
BPT 146 2" SEALING LOCKNUT
Special Features
Provides raintight seal
Additional Information
Color/Finish
Zinc Electro-Plated;Yellow (Handle)
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
for use with
Rigid Service Entrance Conduit to Box or Enclosure
Standards Met
UL File No: E20412;NEMA FB-1;UL Standard UL-514B;UL File No:E9391;NEMA Standard FB-1;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
146
GTIN
00781747001467
UPC
781747001467
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.11
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Steel Locknut With PVC Seal Used to Provide Raintight Seal When Fastening Threaded Conduit to Unthreaded Opening in a Box or Enclosure
standard
UL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 146.
Jump To:

Frequently Purchased Together

These items are compatible and complement 146, providing enhanced or expanded functionality.

Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
2 In. Male Terminal Adapter
  • Our Part #: TA2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140108
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 40 ($80.56) ·
TA2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$201.39

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Tran...
  • Our Part #: BARE4S0L200
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10644302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 200 Feet ($246.35) ·
BARE4S0L200 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,231.74

Per 1,000 Feet

QTY:
Feet
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Condui...
  • Our Part #: PVC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC2
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($13.45) · 1,400 Feet ($1,883.14) ·
PVC2 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$134.51

Per 100 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds