147 - 2-1/2" Sealing Locknut

Bridgeport

  • $25.37 (Each)
  • $25.37 (Each)

  • $126.83 (Per 5)

  • $634.14 (Per 25)

  • $2,536.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
147
Manufacturer
Bridgeport
Manufacturer's Part Number
147
Description
2-1/2" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001474 / 0781747001474 / 00781747001474
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.37 (Each)
Carton
$126.83 (Per 5)
Standard Packaging
$634.14 (Per 25)
Resources
Images
 
 
147 - Small Image
 
147 - Large Image
 
147 - Video
Attachments
 
 
147 - Specification Sheet
Other Links
 
 
147 - Other
 
147 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 1/2
Descriptions
Description
2-1/2" SEALING LOCKNUT
Product Type
2 1/2" Sealing Locknut
extra long description
BPT 147 2 1/2" SEALING LOCKNUT
Long Description
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Special Features
Provides raintight seal
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
GTIN
00781747001474
UPC
781747001474
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2.5
Packaging
Weight per each
3
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat