1522DC - 1" Diecast Offset Nipple

Bridgeport

  • $6.39 (Each)
  • $6.39 (Each)

  • $31.95 (Per 5)

  • $319.52 (Per 50)

  • $639.04 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1522DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1522-DC
Description
1" Diecast Offset Nipple
Offset Nipple, 1 In Trade Size, 2.843 In Length, 1.562 In Diameter, 0.2600 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915221 / 0781747915221 / 00781747915221
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.39 (Each)
Carton
$31.95 (Per 5)
Standard Packaging
$319.52 (Per 50)
Resources
Images
 
 
1522DC - Small Image
 
1522DC - Large Image
 
1522DC - Video
Attachments
 
 
1522DC - Specification Sheet
Other Links
 
 
1522DC - Other
 
1522DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.843 in
Diameter
1.562 in
Descriptions
Description
1" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 1 in Trade Size, 2.843 in Length, 1.562 in Diameter, 0.2600 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 1 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1522-DC 1" OFFSET NIPPLE
Additional Information
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
50 PK
Made in USA
yes
Color/Finish
Ball Burnished;Mirror Smooth
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1522-DC
GTIN
00781747915221
UPC
781747915221
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
1
Packaging
Weight
0.2600 lb
Weight per each
0.26
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Used to offset the axis of raceway 3/4 ".
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat