1523DC - 1-1/4" Diecast Offset Nipple

Bridgeport

  • $8.53 (Each)
  • $8.53 (Each)

  • $85.33 (Per 10)

  • $341.32 (Per 40)

  • $853.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1523DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1523-DC
Description
1-1/4" Diecast Offset Nipple
Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915238 / 0781747915238 / 00781747915238
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$85.33 (Per 10)
Standard Packaging
$341.32 (Per 40)
Resources
Images
 
 
1523DC - Small Image
 
1523DC - Large Image
 
1523DC - Large Image
 
1523DC - Video
Attachments
 
 
1523DC - Specification Sheet
Other Links
 
 
1523DC - Other
 
1523DC - Other
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.063 in
Diameter
1.880 in
Descriptions
Description
1-1/4" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 1-1/4 in Trade Size, 3.063 in Length, 1.880 in Diameter, 0.3000 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 1-1/4 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1523-DC 1 1/4" OFFSET NIPPLE
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
40 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1523-DC
GTIN
00781747915238
UPC
781747915238
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
1.25
Packaging
Weight
0.3000 lb
Weight per each
0.3
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 1523DC.
Jump To:

Accessories

These accessories can make 1523DC more useful, versatile, or visually appealing.

Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orien...
  • Our Part #: 324
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 324
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($59.35) ·
324 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$59.35

Per 100

QTY:
Each
Add
Locknut, 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through Th...
  • Our Part #: 104S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 104-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($109.20) ·
104S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$109.20

Per 100

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement 1523DC, providing enhanced or expanded functionality.

Locknut, 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through Th...
  • Our Part #: 104S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 104-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($109.20) ·
104S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$109.20

Per 100

QTY:
Each
Add
Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orien...
  • Our Part #: 324
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 324
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($59.35) ·
324 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$59.35

Per 100

QTY:
Each
Add
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall...
  • Our Part #: DS125H1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DS125H1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($335.90) ·
DS125H1 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.59

Each

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Insulated Grounding Bushing, 1-1/4 In Trade Size, Round, #14 to 1/0 Awg Cable Si...
  • Our Part #: 384DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 384-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($197.02) · 200 ($1,970.22) ·
384DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$985.11

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add

* All prices subject to change.

false