152DC - 3/4" Watertight Hub

Bridgeport

  • $15.64 (Each)
  • $15.64 (Each)

  • $390.93 (Per 25)

  • $1,563.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
152DC
Manufacturer
Bridgeport
Manufacturer's Part Number
152-DC
Description
3/4" Watertight Hub
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747091529 / 0781747091529 / 00781747091529
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$390.93 (Per 25)
Standard Packaging
$1,563.72 (Per 100)
Resources
Images
 
 
152DC - Small Image
 
152DC - Large Image
 
152DC - Video
Attachments
 
 
152DC - Specification Sheet
Other Links
 
 
152DC - Other
 
152DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Hub Size
3/4 in
Length
15/16 in
Diameter
1-1/4 in
Size
3/4
Descriptions
Product Type
Myers Hub
Long Description
Myers Hub, 3/4 in Trade Size, Straight, 5/8 in Thread Length, Cable Entry Through Rigid Conduit into Throat of Fitting, 3/4 in Hub Size, 15/16 in Length, 1-1/4 in Diameter, 0.3 lb/EA
Features
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree C. Suitable for Aluminum and Steel Rigid Conduit. UL listed.
Short Description
Myers Hub, 3/4 in, Ball Burnished/Mirror Smooth
Special Features
UL Type 4 Water Tight
Description
3/4" WATERTIGHT HUB
extra long description
BPT 152-DC 3/4" THREADED HUB
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Thread Length
5/8 in
Cable Entry Type
Through Rigid Conduit into Throat of Fitting
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E9391;UL Standard:UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Cable Entry
Through Rigid conduit into throat of fitting
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
152-DC
GTIN
00781747091529
UPC
781747091529
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threaded Hubs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed. Suitable for Aluminium and Steel Rigid Conduit
Temperature Rating
105 C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat