155DC - 1-1/2" Watertight Hub

Bridgeport

  • $25.24 (Each)
  • $25.24 (Each)

  • $50.49 (Per 2)

  • $504.87 (Per 20)

  • $2,524.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
155DC
Manufacturer
Bridgeport
Manufacturer's Part Number
155-DC
Description
1-1/2" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091550 / 0781747091550 / 00781747091550
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.24 (Each)
Carton
$50.49 (Per 2)
Standard Packaging
$504.87 (Per 20)
Resources
Images
 
 
155DC - Small Image
 
155DC - Large Image
 
155DC - Video
Attachments
 
 
155DC - Specification Sheet
Other Links
 
 
155DC - Other
 
155DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1 1/2" Threaded Hub
Long Description
Threaded Hub, Zinc Die Cast, Size 1 1/2 Inch
Special Features
UL Type 4 Water Tight
Description
1-1/2" WATERTIGHT HUB
extra long description
BPT 155-DC 1 1/2" THREADED HUB
Additional Information
Cable Entry
Through Rigid conduit into throat of fitting
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
155-DC
GTIN
00781747091550
UPC
781747091550
Taxonomies, Classifications, and Categories
Type
Threaded Hubs
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.7
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat