156DC - 2" Watertight Hub

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
156DC
Manufacturer
Bridgeport
Manufacturer's Part Number
156-DC
Description
2" Watertight Hub
Myers Hub, 2 In Trade Size, Threaded Connection, 7/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 2 In Hub Size, 1-1/4 In Length, 2-3/4 In Diameter, 0.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091567 / 0781747091567 / 00781747091567
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
156DC - Small Image
 
156DC - Large Image
 
156DC - Video
Attachments
 
 
156DC - Specification Sheet
Other Links
 
 
156DC - Other
 
156DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Hub Size
2 in
Length
1-1/4 in
Diameter
2-3/4 in
Size
2
Descriptions
Features
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree C. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit.
Short Description
Myers Hub, 2 in, Ball Burnished/Mirror Smooth
Product Type
Myers Hub
Long Description
Myers Hub, 2 in Trade Size, Threaded Connection, 7/8 in Thread Length, Cable Entry Through Rigid Conduit into Throat of Fitting, 2 in Hub Size, 1-1/4 in Length, 2-3/4 in Diameter, 0.95 lb/EA
Special Features
UL Type 4 Water Tight
extra long description
BPT 156-DC 2" THREADED HUB
Description
2" WATERTIGHT HUB
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
Thread Length
7/8 in
Cable Entry Type
Through Rigid Conduit into Throat of Fitting
for use with
Rigid Conduit;Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
20 PK;2 CT
Made in USA
yes
media
Yes
Cable Entry
Through Rigid conduit into throat of fitting
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
156-DC
GTIN
00781747091567
UPC
781747091567
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threaded Hubs
Trade Size
Trade Size
2 in
Packaging
Weight
0.95 lb/EA
Weight per each
0.95
Carton
2
Package
20
Uses, Certifications, and Standards
Application
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 -Watertight. Suitable for Aluminum and Steel Rigid Conduit
Temperature Rating
105 C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat