165G - 1 1/2" Grounding Locknut Diecast

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
165G
Manufacturer
Bridgeport
Manufacturer's Part Number
165-G
Description
1 1/2" Grounding Locknut Diecast
Locknut, Grounding, Zinc Die Cast, Size 1-1/2 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Grounding & Bonding Equipment
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747901651 / 0781747901651 / 00781747901651
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
165G - Large Image
 
165G - Small Image
 
165G - Video
Attachments
 
 
165G - Specification Sheet
Other Links
 
 
165G - Other
 
165G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast, Tin Plated Aluminum
Material, Color, and Finish
Finish
Ball burnish
Color
Gray
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2" Grounding L/N W/Lug
extra long description
BPT 165-G 1-1/2" GROUNDING L/N W/LU
Features
Problem Solver: Connect and Ground with just a locknut!
Description
1 1/2" GROUNDING LOCKNUT DIECAST
Long Description
Locknut, Grounding, Zinc Die Cast, Size 1-1/2 Inch, 14-1/0 Lug
Special Features
Bridgeport's grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
165-G
GTIN
00781747901651
UPC
781747901651
Taxonomies, Classifications, and Categories
Type
LOCKNUT
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.236
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
Application
Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat