1667 - 2-1/2" Steel Penny Bushing

Bridgeport

  • $10.55 (Each)
  • $10.55 (Each)

  • $527.42 (Per 50)

  • $1,054.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1667
Manufacturer
Bridgeport
Manufacturer's Part Number
1667
Description
2-1/2" Steel Penny Bushing
Bushing Penny, Steel, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747016676 / 0781747016676 / 00781747016676
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Carton
$527.42 (Per 50)
Standard Packaging
$1,054.85 (Per 100)
Resources
Images
 
 
1667 - Small Image
 
1667 - Large Image
 
1667 - Video
Attachments
 
 
1667 - Specification Sheet
Other Links
 
 
1667 - Other
 
1667 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2 1/2
Descriptions
Description
2-1/2" STEEL PENNY BUSHING
Product Type
2-1/2" Bushing Penny
extra long description
BPT 1667 2-1/2" BUSHING PENNY
Long Description
Bushing Penny, Steel, Size 2 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1667
GTIN
00781747016676
UPC
781747016676
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.053
Carton
50
Package
100
Uses, Certifications, and Standards
Application
Used inside bushing to prevent foreign matter from entering conduit Galvanized steel.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat