1670 - 4" Steel Penny Bushing

Bridgeport

  • $24.41 (Each)
  • $24.41 (Each)

  • $610.14 (Per 25)

  • $2,440.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1670
Manufacturer
Bridgeport
Manufacturer's Part Number
1670
Description
4" Steel Penny Bushing
Bushing Penny, Steel, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747016706 / 0781747016706 / 00781747016706
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Carton
$610.14 (Per 25)
Standard Packaging
$2,440.55 (Per 100)
Resources
Images
 
 
1670 - Small Image
 
1670 - Large Image
 
1670 - Video
Attachments
 
 
1670 - Specification Sheet
Other Links
 
 
1670 - Other
 
1670 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
4
Descriptions
Product Type
4" Bushing Penny
Description
4" STEEL PENNY BUSHING
extra long description
BPT 1670 4" BUSHING PENNY
Long Description
Bushing Penny, Steel, Size 4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1670
GTIN
00781747016706
UPC
781747016706
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
4
Packaging
Weight per each
0.145
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used inside bushing to prevent foreign matter from entering conduit. Galvanized steel.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat