1693 - 1" Steel Knockout Plug

Bridgeport

  • $2.13 (Each)
  • $2.13 (Each)

  • $106.57 (Per 50)

  • $213.14 (Per 100)

  • $1,065.70 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1693
Manufacturer
Bridgeport
Manufacturer's Part Number
1693
Description
1" Steel Knockout Plug
Plug, 1 In Trade Size, Round, Zinc Electro-Plated, 1-1/2 In Diameter, 0.0234 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016935 / 0781747016935 / 00781747016935
Weight per unit
0.0234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$106.57 (Per 50)
Standard Packaging
$1,065.70 (Per 500)
Resources
Images
 
 
1693 - Small Image
 
1693 - Large Image
 
1693 - Large Image
 
1693 - Video
Attachments
 
 
1693 - Specification Sheet
Other Links
 
 
1693 - Other
 
1693 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-1/2 in
Size
1
Descriptions
extra long description
BPT 1693 1" STEEL KNOCKOUT PLUG
Description
1" STEEL KNOCKOUT PLUG
similar brands
Pull-O-Penny®
Product Type
Plug
Long Description
Plug, 1 in Trade Size, Round, Zinc Electro-Plated, 1-1/2 in Diameter, 0.0234 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 1 in, Zinc Electro-Plate
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
package quantity
500 PK;50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
1693
Brand
Bridgeport
GTIN
00781747016935
UPC
781747016935
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
1 in
Packaging
Weight
0.0234 lb
Weight per each
0.0234
Carton
50
Package
500
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat