1694 - 1-1/4" Steel Knockout Plug

Bridgeport

  • $2.42 (Each)
  • $2.42 (Each)

  • $121.10 (Per 50)

  • $242.21 (Per 100)

  • $484.42 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1694
Manufacturer
Bridgeport
Manufacturer's Part Number
1694
Description
1-1/4" Steel Knockout Plug
Plug, 1-1/4 In Trade Size, Round, Zinc Electro-Plated, 1-13/16 In Diameter, 0.0315 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016942 / 0781747016942 / 00781747016942
Weight per unit
0.0315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$121.10 (Per 50)
Standard Packaging
$484.42 (Per 200)
Resources
Images
 
 
1694 - Small Image
 
1694 - Large Image
 
1694 - Large Image
 
1694 - Video
Attachments
 
 
1694 - Specification Sheet
Other Links
 
 
1694 - Other
 
1694 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-13/16 in
Size
1 1/4
Descriptions
extra long description
BPT 1694 1-1/4" KNOCKOUT PLUG
Description
1-1/4" STEEL KNOCKOUT PLUG
Product Type
Plug
Long Description
Plug, 1-1/4 in Trade Size, Round, Zinc Electro-Plated, 1-13/16 in Diameter, 0.0315 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 1-1/4 in, Zinc Electro-Plate
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
package quantity
200 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1694
GTIN
00781747016942
UPC
781747016942
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.0315 lb
Weight per each
0.0315
Carton
50
Package
200
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat