1791DC - 1/2X1" DC CNDT Nip

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1791DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1791-DC
Description
1/2X1" DC CNDT Nip
1/2" One Inch Length Conduit Nipples
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
781747907912 / 0781747907912 / 00781747907912
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1791DC - Small Image
 
1791DC - Large Image
 
1791DC - Video
Attachments
 
 
1791DC - Specification Sheet
Other Links
 
 
1791DC - Other
 
1791DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Length
0.99
Descriptions
Long Description
1/2" One Inch Length Conduit Nipples
Description
1/2X1" DC CNDT NIP
Product Type
1/2" Extra Long Conduit Nipple
extra long description
BPT 1791-DC 1/2" EXTRA LONG CONDUIT
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1791-DC
GTIN
00781747907912
UPC
781747907912
Taxonomies, Classifications, and Categories
Type
Conduit Nipples
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.032
Carton
100
Uses, Certifications, and Standards
standard
cULus
Application
Serves as a short raceway between enclosures when used with a locknut.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat