1904 - 1-1/4" Two Hole Rigid Strap

Bridgeport

  • $0.88 (Each)
  • $0.88 (Each)

  • $44.04 (Per 50)

  • $88.08 (Per 100)

  • $440.40 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1904
Manufacturer
Bridgeport
Manufacturer's Part Number
1904
Description
1-1/4" Two Hole Rigid Strap
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 3-5/8 In Length, 1-11/16 In Height, 0.0648 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019042 / 0781747019042 / 00781747019042
Weight per unit
0.0648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$44.04 (Per 50)
Standard Packaging
$440.40 (Per 500)
Resources
Images
 
 
1904 - Small Image
 
1904 - Large Image
 
1904 - Large Image
 
1904 - Video
Attachments
 
 
1904 - Specification Sheet
Other Links
 
 
1904 - Other
 
1904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-5/8 in
Height
1-11/16 in
Size
1 1/4
Descriptions
Description
1-1/4" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/4 in Trade Size, Zinc Electro-Plated, 3-5/8 in Length, 1-11/16 in Height, 0.0648 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1-1/4 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1904 1-1/4" PIPE STRAP RIGID
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
500 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1904
GTIN
00781747019042
UPC
781747019042
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.0648 lb/EA
Weight per each
0.0648
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat