1906 - 2" Two Hole Rigid Strap

Bridgeport

  • $1.69 (Each)
  • $1.69 (Each)

  • $42.34 (Per 25)

  • $169.37 (Per 100)

  • $423.42 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1906
Manufacturer
Bridgeport
Manufacturer's Part Number
1906
Description
2" Two Hole Rigid Strap
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 2-7/16 In Height, 0.124 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019066 / 0781747019066 / 00781747019066
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.69 (Each)
Carton
$42.34 (Per 25)
Standard Packaging
$423.42 (Per 250)
Resources
Images
 
 
1906 - Small Image
 
1906 - Large Image
 
1906 - Large Image
 
1906 - Video
Attachments
 
 
1906 - Specification Sheet
Other Links
 
 
1906 - Other
 
1906 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-7/8 in
Height
2-7/16 in
Size
2
Descriptions
Description
2" TWO HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 2 in Trade Size, Zinc Electro-Plated, 4-7/8 in Length, 2-7/16 in Height, 0.124 lb/EA
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 2 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
extra long description
BPT 1906 2" PIPE STRAP RIGID
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance
package quantity
250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1906
GTIN
00781747019066
UPC
781747019066
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
2 in
Packaging
Weight
0.124 lb/EA
Weight per each
0.124
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat