1907 - 2-1/2" Two Hole Rigid Strap

Bridgeport

  • $2.31 (Each)
  • $2.31 (Each)

  • $57.69 (Per 25)

  • $230.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1907
Manufacturer
Bridgeport
Manufacturer's Part Number
1907
Description
2-1/2" Two Hole Rigid Strap
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 6 In Length, 2.81 In Height, 0.206 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019073 / 0781747019073 / 00781747019073
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$57.69 (Per 25)
Standard Packaging
$230.75 (Per 100)
Resources
Images
 
 
1907 - Small Image
 
1907 - Large Image
 
1907 - Large Image
 
1907 - Video
Attachments
 
 
1907 - Specification Sheet
Other Links
 
 
1907 - Other
 
1907 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
6 in
Height
2.81 in
Size
2 1/2
Descriptions
Product Type
Pipe Strap
Long Description
Pipe Strap, 2-1/2 in Trade Size, Zinc Electro-Plated, 6 in Length, 2.81 in Height, 0.206 lb/EA
Features
Used to support EMT to mounting surface.
Short Description
Pipe Strap, 2-1/2 in, Zinc Electro-Plate, 2 Hole
Special Features
Two Hole Strap
Description
2-1/2" TWO HOLE RIGID STRAP
extra long description
BPT 1907 2-1/2" PIPE STRAP, TWO HOL
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Support EMT to Mounting Surface
Standards Met
cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
1907
Brand
Bridgeport
GTIN
00781747019073
UPC
781747019073
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.206 lb/EA
Weight per each
0.206
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Used to support EMT to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat