1910 - 4" Two Hole Rigid Strap

Bridgeport

  • $5.28 (Each)
  • $5.28 (Each)

  • $52.84 (Per 10)

  • $211.38 (Per 40)

  • $528.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1910
Manufacturer
Bridgeport
Manufacturer's Part Number
1910
Description
4" Two Hole Rigid Strap
Strap, Two Hole Pipe, Steel, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019103 / 0781747019103 / 00781747019103
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$52.84 (Per 10)
Standard Packaging
$211.38 (Per 40)
Resources
Images
 
 
1910 - Small Image
 
1910 - Large Image
 
1910 - Large Image
 
1910 - Video
Attachments
 
 
1910 - Specification Sheet
Other Links
 
 
1910 - Other
 
1910 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4
Length
8 in
Height
4.56 in
Descriptions
Long Description
Pipe Strap, 4 in Trade Size, Zinc Electro-Plated, 8 in Length, 4.56 in Height, 0.38 lb/EA
Product Type
Pipe Strap
Features
Steel Strap used to secure rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 4 in, Zinc Electro-Plate
Special Features
Two Hole Strap
Description
4" TWO HOLE RIGID STRAP
extra long description
BPT 1910 4" PIPE STRAP, TWO HOLE
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
cULus Listed;CSA File No: LR39354;UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance
package quantity
40 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1910
GTIN
00781747019103
UPC
781747019103
Taxonomies, Classifications, and Categories
Type
Two Hole Pipe Strap
Category Description
RIGID STRAPS & CLAMPBACKS
Trade Size
Trade Size
4 in
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat